
€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7980 |
Series | DIN 7980 |
Suitable for bolt size metric (M..) | 16 |
Inner Diameter | 16.2 mm |
Outer Diameter | 24.4 mm |
Thickness | 3.5 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 7980 |
Model | Flat ends |
Type | Spring ring |