Spring washer Flat ends DIN 7980 M12 Stainless steel A2

  • ERIKS:23265770
  • Manufacturer:4043377158222
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
12
Inner Diameter
12.2 mm
Outer Diameter
18 mm
Thickness
2.5 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
7980
Model
Flat ends
Type
Spring ring