
€0.06/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 500Min. order: 500
900 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7980 |
Series | DIN 7980 |
Suitable for bolt size metric (M..) | 12 |
Inner Diameter | 12.2 mm |
Outer Diameter | 18 mm |
Thickness | 2.5 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 7980 |
Model | Flat ends |
Type | Spring ring |