Spring washer Flat ends DIN 127 M56 Spring steel

  • ERIKS:23689160
  • Manufacturer:4043952052518
Image 1
Save to list

€24.34/ pieceexcl. VAT

€29.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
56
Inner Diameter
57 mm
Outer Diameter
87 mm
Thickness
8 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring