Spring washer Flat ends DIN 127 M52 Spring steel

  • ERIKS:23689159
  • Manufacturer:4043952052501
Image 1
Save to list

€10.49/ pieceexcl. VAT

€12.70incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
52
Inner Diameter
53 mm
Outer Diameter
83 mm
Thickness
8 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring