Spring washer Flat ends DIN 127 M3 Spring steel Electrolytic zinc plated

  • ERIKS:11760989
  • Manufacturer:4043952053102
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
3
Inner Diameter
3.1 mm
Outer Diameter
6.2 mm
Thickness
0.8 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
127
Model
Flat ends
Type
Spring ring