
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 18 |
Inner Diameter | 18.2 mm |
Outer Diameter | 29.4 mm |
Thickness | 3.5 mm |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |