Spring washer Flat ends DIN 127 M14 Spring steel

  • ERIKS:23689142
  • Manufacturer:4043952052365
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
14
Inner Diameter
14.2 mm
Outer Diameter
24.1 mm
Thickness
3 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring