Spring washer Flat ends DIN 127 M10 Spring steel

  • ERIKS:23689138
  • Manufacturer:4043952052341
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

916 In stock - Estimated delivery date 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
10
Inner Diameter
10.2 mm
Outer Diameter
18.1 mm
Thickness
2.2 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring