Spring washer Bulged DIN137 M8 Spring steel Mechanical zinc plated

  • ERIKS:11761308
  • Manufacturer:4043952057759
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 137A
Series
DIN 137A
Suitable for bolt size metric (M..)
8
Inner Diameter
8.4 mm
Outer Diameter
15 mm
Thickness
0.5 mm
Material
Carbon steel
Surface protection
Mechanical zinc plated
DIN standard
137A
Model
Spheric
Type
Spring ring