
€0.01/ pieceexcl. VAT
€0.01incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 137A |
Series | DIN 137A |
Suitable for bolt size metric (M..) | 4 |
Inner Diameter | 4.3 mm |
Outer Diameter | 8 mm |
Thickness | 0.5 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 137A |
Model | Spheric |
Type | Spring ring |