
€0.03/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 128A |
Series | DIN 128A |
Suitable for bolt size metric (M..) | 4 |
Inner Diameter | 4.1 mm |
Outer Diameter | 7.6 mm |
Thickness | 0.8 mm |
Material | Carbon steel |
Surface protection | Mechanical zinc plated |
DIN standard | 128 |
Model | Spheric |
Type | Spring ring |