Spring washer Bulged DIN 137 M10 Spring steel Mechanical zinc plated

  • ERIKS:11761309
  • Manufacturer:4043952057766
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 137A
Series
DIN 137A
Suitable for bolt size metric (M..)
10
Inner Diameter
10.5 mm
Outer Diameter
18 mm
Thickness
0.8 mm
Material
Carbon steel
Surface protection
Mechanical zinc plated
DIN standard
137A
Model
Spheric
Type
Spring ring