Spring washer Bulged DIN 128 M16 Spring steel Mechanical zinc plated

  • ERIKS:23689208
  • Manufacturer:4043952055892
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 128A
Series
DIN 128A
Suitable for bolt size metric (M..)
16
Inner Diameter
16.2 mm
Outer Diameter
27.4 mm
Thickness
2.8 mm
Material
Carbon steel
Surface protection
Mechanical zinc plated
DIN standard
128
Model
Spheric
Type
Spring ring