Spring pin (heavy duty) DIN 1481 5x45 Stainless steel

  • ERIKS:11747264
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1481 - ISO 8752
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
5 mm
Length
45 mm
DIN standard
1481
ISO standard
8752
Type
Spring pin (heavy duty)