
€94.32/ pieceexcl. VAT
€114.13incl. VAT
78 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Surface protection | EPDM rubber cover |
Code | Wash down gun |
Maximum operating pressure | 27 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Wash down gun |
Connection termination 2 | Meynell black |
Connection termination size 2 | 1/2" |
Seal material 2 | EPDM |
Colour | Black |
Type of component | End coupling |