Sponge rubber ball orange 500kg/m³ ø85

  • ERIKS:12731281
Image 1
Sponge rubber ball of Natural rubber with fine pores, quality firm type RM 270 (270±80kg/m³) orange. Sponge rubber balls are to be put in pipes and hoses to remove polutant. The balls should be choosen somewhat bigger than the tubediameter. By the elasticity, the balls produce a pressforce in their way to clean the tube. The cleansing takes place because of the special surface.
Save to list

€57.70/ pieceexcl. VAT

€69.82incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
RSF 500
Type
V3592
Material
NR
Diameter
85 mm
Colour
Orange