Sponge rubber ball orange 500kg/m³ ø55

  • ERIKS:12731276
Image 1
Sponge rubber ball of Natural rubber with fine pores, quality firm type RM 270 (270±80kg/m³) orange. Sponge rubber balls are to be put in pipes and hoses to remove polutant. The balls should be choosen somewhat bigger than the tubediameter. By the elasticity, the balls produce a pressforce in their way to clean the tube. The cleansing takes place because of the special surface.
Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
RSF 500
Type
V9392
Material
NR
Diameter
55 mm
Colour
Orange