Sponge rubber ball orange 270kg/m³ ø20

  • ERIKS:12731255
Image 1
Sponge rubber ball of Natural rubber with fine pores, quality firm type RM 270 (270±80kg/m³) orange. Sponge rubber balls are to be put in pipes and hoses to remove polutant. The balls should be choosen somewhat bigger than the tubediameter. By the elasticity, the balls produce a pressforce in their way to clean the tube. The cleansing takes place because of the special surface.
Save to list

€3.02/ pieceexcl. VAT

€3.65incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
RM 270
Type
V3659
Material
NR
Diameter
20 mm
Colour
Orange