Solenoid valve 2/2 Type: 32534 Series: 3/123 Brass/PTFE Orifice: 13mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • ERIKS:14783949
Image 1
Image 2
Image 1
Image 2
Save to list

€635.00/ pieceexcl. VAT

€768.35incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
3/123
Type
32534
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
13 mm
Kvs value
3.8 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung piston
Minimum pressure difference
0 bar
Maximum pressure difference
40 bar
Coil type
1802
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
25 W
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
PTFE
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -196 °C to 80°C
Ambient temperature
From -40 °C to 40 °C
DN
DN15
G
1/2"
H
115 mm
H1
100 mm
L
67 mm
Weight
1.1 kg