
€17.48/ pieceexcl. VAT
€21.15incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Sleeve |
Material | PP-H |
External tube diameter of connection | 25 mm |
Connection | Electro welded sleeve |
Pressure rating | PN10 |
Suited for electrofusion fitting | Yes |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 100 °C |