
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Sleeve |
Material | PP-H |
External tube diameter of connection | 20 mm |
Connection | Electro welded sleeve |
Pressure rating | PN10 |
Suited for electrofusion fitting | Yes |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 100 °C |