
€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | Other |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Hexagon |
Screwing system | Hexagon |
Thread size metric (M..) | 5 |
Pitch thread | 8 mm |