Snijschroef Din 7513-A EV M 5 X 12

  • ERIKS:14282694
  • Manufacturer:8716024715647
Image 1
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
Other
Surface protection
Galvanic/electrolytic zinc plated
Head form
Hexagon
Screwing system
Hexagon
Thread size metric (M..)
5
Pitch thread
8 mm