
€426.25/ pieceexcl. VAT
€515.76incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Flexible Coupling |
Nominal torque | 1400 Nm |
Movement sensing, axial +/- | 1.2 mm |
Movement sensing, radial +/- | 0.6 mm |
Inner Diameter | 80 mm |
Inner Diameter | 3.125 in |
Outer Diameter | 195 mm |
Pitch circle | 140 mm |
Max. number of revolutions | 5100 |
Length | 105 mm |