
€299.32/ pieceexcl. VAT
€362.18incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Flexible Coupling |
Nominal torque | 740 Nm |
Movement sensing, axial +/- | 1 mm |
Movement sensing, radial +/- | 0.7 mm |
Inner Diameter | 70 mm |
Inner Diameter | 2.75 in |
Outer Diameter | 162 mm |
Pitch circle | 120 mm |
Max. number of revolutions | 5800 |
Length | 90 mm |