
€215.97/ pieceexcl. VAT
€261.32incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Flexible Coupling |
Nominal torque | 420 Nm |
Movement sensing, axial +/- | 0.8 mm |
Movement sensing, radial +/- | 0.7 mm |
Inner Diameter | 60 mm |
Inner Diameter | 2.3125 in |
Outer Diameter | 132 mm |
Pitch circle | 96 mm |
Max. number of revolutions | 6700 |
Length | 74 mm |