
€692.90/ pieceexcl. VAT
€838.41incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Flexible Coupling |
Nominal torque | 2040 Nm |
Movement sensing, axial +/- | 1.5 mm |
Movement sensing, radial +/- | 1 mm |
Inner Diameter | 102 mm |
Inner Diameter | 4 in |
Outer Diameter | 237 mm |
Pitch circle | 180 mm |
Max. number of revolutions | 4200 |
Length | 125 mm |