Single-sided Shaft Connection, SGFlex-3FS Series, GK-10318

  • ERIKS:14998074
Image 1
Save to list

€195.24/ pieceexcl. VAT

€236.24incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SGFlex-3F
Type
Flexible Coupling
Nominal torque
420 Nm
Movement sensing, axial +/-
0.8 mm
Movement sensing, radial +/-
0.7 mm
Inner Diameter
60 mm
Inner Diameter
2.3125 in
Outer Diameter
132 mm
Pitch circle
96 mm
Max. number of revolutions
6700
Length
71 mm