Silicone hose SILTUBE milk-transparent 1.0x1.0/25m

  • ERIKS:14403384
Image 1
Platinum cured silicone tubing is non-yellowing and has a clearer appearance than peroxide cured silicone. It is preferred by the medical/pharmaceutical, food and beverage industries (MRO and OEM) due to its transparency and lack of peroxide by-products.
It is the best possible solution for OEM coffee machine producers and other beverages installations.
For medical/pharmaceutical usage, platinum cured silicone provides excellent biocompatibility and chemical inertness to maintain the purity of sensitive fluids. In comparison to peroxide cured silicone, platinum cured silicone has no significant change in physical properties during or after autoclave sterilization.
Peroxide cured silicone is also less used because of environmental issues. During the curing, small amounts of tetrachlorobiphenyl (PCB’s) are released in the extraction of the fumes. A lot of manufacturers changed their silicone compounds to platinum cured.
Save to list

€0.58/ meterexcl. VAT

€0.70incl. VAT

Sold per: 25Min. order: 25

1650 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SILTUBE transparant
Internal diameter
1 mm
Wall thickness
1 mm
Outer Diameter
3 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C