Silicone hose Silipress RED, coil=25m, internal diameter 9,5x3,7

  • ERIKS:14403527
Image 1
Save to list

€11.57/ meterexcl. VAT

€14.00incl. VAT

Sold per: 1300Min. order: 1300

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
9.5 mm
Wall thickness
3.7 mm
Outer Diameter
16.9 mm
Maximum operating pressure
10.5 bar
Minimum burst pressure
42 bar
Minimum bending radius
70 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No