Silicone hose Silipress RED, coil=25m, internal diameter 8x3,2

  • ERIKS:14403526
Image 1
Save to list

€11.12/ meterexcl. VAT

€13.46incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
8 mm
Wall thickness
3.2 mm
Outer Diameter
14.4 mm
Maximum operating pressure
12 bar
Minimum burst pressure
48 bar
Minimum bending radius
60 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No