Silicone hose Silipress RED, coil=25m, internal diameter 4x2,5

  • ERIKS:14403524
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
4 mm
Wall thickness
2.5 mm
Outer Diameter
9 mm
Maximum operating pressure
17 bar
Minimum burst pressure
68 bar
Minimum bending radius
40 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No