Silicone hose Silipress RED, coil=25m, internal diameter 25x6

  • ERIKS:14403531
Image 1
Save to list

€45.63/ meterexcl. VAT

€55.21incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
7.5 bar
Minimum burst pressure
30 bar
Minimum bending radius
185 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No