Silicone hose Silipress RED, coil=25m, internal diameter 16x4,5

  • ERIKS:14403530
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
16 mm
Wall thickness
4.5 mm
Outer Diameter
25 mm
Maximum operating pressure
8.75 bar
Minimum burst pressure
35 bar
Minimum bending radius
100 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No