Silicone hose Silipress RED, coil=25m, internal diameter 15x4,5

  • ERIKS:14403529
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress RED
Internal diameter
15 mm
Wall thickness
4.5 mm
Outer Diameter
24 mm
Maximum operating pressure
9.5 bar
Minimum burst pressure
38 bar
Minimum bending radius
90 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No