Silicone hose Silipress RED, coil=25m, internal diameter 12,5x4

  • ERIKS:14403528
Image 1
Save to list

€16.90/ meterexcl. VAT

€20.45incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress Medical
Internal diameter
12.5 mm
Wall thickness
4 mm
Outer Diameter
20.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Minimum bending radius
80 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -50 to 180 °C
Temperature range °F
from -58 to 356 °F
Static wire
No