Silicone hose Silipress, coil=25m, internal diameter 6x3

  • ERIKS:14403517
Image 1
Save to list

€12.87/ meterexcl. VAT

€15.57incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
6 mm
Wall thickness
3 mm
Outer Diameter
12 mm
Maximum operating pressure
14.125 bar
Minimum burst pressure
56.5 bar
Minimum bending radius
50 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No