Silicone hose Silipress, coil=25m, internal diameter 5x3

  • ERIKS:14403516
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
5 mm
Wall thickness
3 mm
Outer Diameter
11 mm
Maximum operating pressure
15 bar
Minimum burst pressure
60 bar
Minimum bending radius
45 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No