Silicone hose Silipress, coil=25m, internal diameter 25x6

  • ERIKS:14403523
Image 1
Save to list

€45.63/ meterexcl. VAT

€55.21incl. VAT

Sold per: 25Min. order: 25

163 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
7.5 bar
Minimum burst pressure
30 bar
Minimum bending radius
185 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No