Silicone hose Silipress, coil=25m, internal diameter 16x5

  • ERIKS:14403521
Image 1
Save to list

€27.89/ meterexcl. VAT

€33.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
16 mm
Wall thickness
5 mm
Outer Diameter
26 mm
Maximum operating pressure
8.75 bar
Minimum burst pressure
35 bar
Minimum bending radius
100 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No