Silicone hose Silipress, coil=25m, internal diameter 12,5x3,5

  • ERIKS:14403520
Image 1
Save to list

€19.70/ meterexcl. VAT

€23.84incl. VAT

Sold per: 25Min. order: 25

150 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress
Internal diameter
12.5 mm
Wall thickness
3.5 mm
Outer Diameter
19.5 mm
Maximum operating pressure
9.25 bar
Minimum burst pressure
37 bar
Minimum bending radius
80 mm
Roll length
25 m
Material of inner wall
MVQ
Temperature range
from -60 to 200 °C
Temperature range °F
from -76 to 392 °F
Static wire
No