Silicon hose Silipress Spiral with PFA liner, coil=30m, I.D. 51x8

  • ERIKS:14188771
Image 1
Save to list

€312.33/ meterexcl. VAT

€377.92incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress Spiral
Internal diameter
51 mm
Wall thickness
8 mm
Outer Diameter
67 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
180 mm
Roll length
30 m
Weight
1.98 kg/m
Material of inner wall
PFA
Temperature range
from -30 to 150 °C
Temperature range °F
from -22 to 302 °F
Static wire
No