Silicon hose Silipress Spiral with PFA liner, coil=30m, I.D. 38x6,5

  • ERIKS:14188770
Image 1
Save to list

€232.05/ meterexcl. VAT

€280.78incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress Spiral
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
55 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
140 mm
Roll length
30 m
Weight
1.27 kg/m
Material of inner wall
PFA
Temperature range
from -30 to 150 °C
Temperature range °F
from -22 to 302 °F
Static wire
No