Silicon hose Silipress Spiral with PFA liner, coil=20m, I.D. 13x6

  • ERIKS:14188765
Image 1
Save to list

€112.13/ meterexcl. VAT

€135.68incl. VAT

Sold per: 20Min. order: 20

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress Spiral
Internal diameter
13 mm
Wall thickness
6 mm
Outer Diameter
25 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
45 mm
Roll length
20 m
Weight
0.42 kg/m
Material of inner wall
PFA
Temperature range
from -30 to 150 °C
Temperature range °F
from -22 to 302 °F
Static wire
No