Silicon hose Silipress Red Food, I.D. 19.0x5.8, roll=25m

  • ERIKS:12736672
Image 1
Platinum cured silicone tubing is non-yellowing and has a clearer appearance than peroxide cured silicone. It is preferred by the medical/pharmaceutical, food and beverage industries (MRO and OEM) due to its transparency and lack of peroxide by-products.
It is the best possible solution for OEM coffee machine producers and other beverages installations.
For medical/pharmaceutical usage, platinum cured silicone provides excellent biocompatibility and chemical inertness to maintain the purity of sensitive fluids. In comparison to peroxide cured silicone, platinum cured silicone has no significant change in physical properties during or after autoclave sterilization.
Peroxide cured silicone is also less used because of environmental issues. During the curing, small amounts of tetrachlorobiphenyl (PCB’s) are released in the extraction of the fumes. A lot of manufacturers changed their silicone compounds to platinum cured.
Save to list

€52.98/ meterexcl. VAT

€64.11incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Silipress Red Food
Internal diameter
19 mm
Wall thickness
5.8 mm
Outer Diameter
30.6 mm
Maximum operating pressure
3.5 bar
Minimum burst pressure
24.5 bar
Minimum bending radius
60 mm
Roll length
25 m
Weight
0.2 kg/m
Material of inner wall
MVQ
Temperature range
from -55 to 130 °C
Temperature range °F
from -67 to 266 °F
Static wire
No