



€258.40/ pieceexcl. VAT
€312.66incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2188 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | St 37.2 (1.0037) |
Pressure rating | PN16 |
Glass thickness | 17 mm |
Glass length | 220 mm |
Number of glasses | 1 |
Length housing | 250 mm |
Material glass | Borosilicate |
Material cover | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 243 °C |
Maximum pressure difference at 20 °C | 16 bar |