



€336.18/ pieceexcl. VAT
€406.78incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3899 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 110 mm |
Type of flow indicator | Driptube |
Glass diameter | 55 mm |
Glass thickness | 10 mm |
Material glass | Soda lime |
Material cover | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |