Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/8" (10)

  • ERIKS:13402014
Image 1
Image 2
Image 1
Image 2
Bronze sight glass with threaded connection, pressure class PN16.
Save to list

€153.85/ pieceexcl. VAT

€186.16incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3898
Norm
EN (DIN)
Housing material
Bronze
Material quality
CC491K
Nominal inner diameter
3/8" (10)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
113 mm
Type of flow indicator
Driptube
Glass diameter
55 mm
Glass thickness
10 mm
Material glass
Soda lime
Material cover
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference at 20 °C
16 bar