



€149.60/ pieceexcl. VAT
€181.02incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3898 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 113 mm |
Type of flow indicator | Driptube |
Glass diameter | 55 mm |
Glass thickness | 10 mm |
Material glass | Soda lime |
Material cover | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |